Skip Content
BAR CLAMP WORKBENCH METAL JAW 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BAR CLAMP WORKBENCH METAL JAW 24IN

KDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDSMWB600
  • Mfr. Model # MWB600
  • UNSPSC # 27112132
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Application Woodworking, Welding
  • Bar Size (In.) 34-1/16
  • Bar Thickness (In.) 53/64
  • Clamping Surface D (In.) 1-15/16
  • Clamping Surface W (In.) 1-7/16
  • Handle Length (In.) 4-1/8
  • Load Capacity (Lb.) 660
  • Item Bar Clamp
  • Max. Jaw Opening (In.) 24
  • Throat Depth (In.) 3-3/8
  • Pad Type Plastic
  • Bar Width (In.) 1/4
  • Clamp Face (In.) 2-51/64
  • Handle Material Aluminum Alloy
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list