BAR CLAMP QUICK METAL JAW 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAR CLAMP QUICK METAL JAW 6IN

KDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDSMBC150
  • Mfr. Model # MBC150
  • UNSPSC # 31162917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.07 lbs

Technical Specs

  • Application Woodworking, Welding
  • Bar Thickness (In.) 23/32
  • Bar Size (In.) 14-3/8
  • Clamping Surface D (In.) 1-15/16
  • Clamping Surface W (In.) 1-7/16
  • Handle Length (In.) 4-1/8
  • Item Bar Clamp
  • Load Capacity (Lb.) 770
  • Max. Jaw Opening (In.) 6
  • Clamp Face (In.) 2-51/64
  • Pad Type Plastic
  • Throat Depth (In.) 3-3/8
  • Bar Width (In.) 13/64
  • Bar Material Steel
  • Handle Material Aluminum Alloy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list