Skip Content
BAR CLAMP QUICK METAL JAW 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR CLAMP QUICK METAL JAW 12IN

KDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDSMBC300
  • Mfr. Model # MBC300
  • UNSPSC # 31162917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.29 lbs

Technical Specs

  • Bar Size (In.) 20-15/32
  • Application Woodworking, Welding
  • Bar Thickness (In.) 23/32
  • Clamping Surface D (In.) 1-15/16
  • Handle Length (In.) 4-1/8
  • Clamping Surface W (In.) 1-7/16
  • Item Bar Clamp
  • Load Capacity (Lb.) 770
  • Throat Depth (In.) 3-3/8
  • Max. Jaw Opening (In.) 12
  • Bar Width (In.) 13/64
  • Pad Type Plastic
  • Clamp Face (In.) 2-51/64
  • Handle Material Aluminum Alloy
  • Bar Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list