Skip Content
BAR CLAMP QUICK ACTION 12IN OPENING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BAR CLAMP QUICK ACTION 12IN OPENING

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCB1Q12
  • Mfr. Model # CB1Q12
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.27 lbs

Product Details

Heavy-duty bar clamp with standard swivel. Max. clamping pressure: 2,640 lbs. Maximum opening: 12 inches. Rail size: 1-3/16 x 9/16 inches. Throat depth: 5-1/2 inches.

Technical Specs

  • Item F-Clamp
  • Max. Jaw Opening (In.) 12
  • Nominal Rail Size (In.) 1-3/16 x 9/16
  • Throat Depth (In.) 5-1/2
  • Type Heavy-Duty
  • Nominal Clamping Pressure 2,640 lbs.
  • Pad Type Swivel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list