Skip Content
BAR CLAMP,LIGHT DUTY,39-3/8 IN OPEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR CLAMP,LIGHT DUTY,39-3/8 IN OPEN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D570
  • Mfr. Model # 10D570
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 818
  • Shipping Weight 20.75 lbs

Product Details

F-Series sliding-arm bar clamp. Cold drawn profiled steel rail is precisely tempered and hardened. Nickel chrome plating for high corrosion resistance. Sliding arm is made of tempered and hardened drop forged steel. Acme thread screw is made from specially developed tool steel.

Technical Specs

  • Application For Holding Wood or Metal Workpiece
  • Bar Size (In.) 7/16 x 5-1/2
  • Bar Thickness (In.) 7/16
  • Handle Length (In.) 5-1/2
  • Load Capacity (Lb.) 4,500
  • Max. Jaw Opening (In.) 40
  • Item Quick-Adj Steel Bar Clamp
  • Screw Size (In.) 27/32
  • Nominal Rail Size (In.) 1-17/32 x 25/32
  • Spindle Dia. (In.) 27/32
  • Type Heavy-Duty
  • Nominal Clamping Pressure 4,500 lbs.
  • Throat Depth (In.) 6-7/8
  • Pad Type Smooth
  • Opening (In.) 40
  • Swivel Pad (In.) 1-5/8 x 5/8
  • Handle Material Steel
  • Clamp Face (In.) phase1-5/8
  • Bar Material Steel
  • Swivel Type Yes
  • Bar Width (In.) 5-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list