Skip Content
BAR CLAMP 12IN OPENING 1-3/16IN BAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BAR CLAMP 12IN OPENING 1-3/16IN BAR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWCB13S12
  • Mfr. Model # CB13S12
  • UNSPSC # 27112103
  • CATALOGUE PAGE # 249
  • Shipping Weight 6.57 lbs

Product Details

Bar clamp. 12 inch opening. Rail is made of cold drawn profiled steel. Nickel chrome plating for high corrosion resistance. Sliding arm is made tempered & hardened drop forged steel. Acme thread screw made from specially developed tool steel.

Technical Specs

  • Max. Jaw Opening (In.) 12
  • Nominal Rail Size (In.) 1-3/16 x 9/16
  • Item F-Clamp
  • Throat Depth (In.) 5-1/2
  • Type Heavy-Duty
  • Nominal Clamping Pressure 2,640 lbs.
  • Pad Type Hexagonal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list