Skip Content
BAR AND SECTION SHEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR AND SECTION SHEAR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS45J334
  • Mfr. Model # 45J334
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 651
  • Shipping Weight 254.0 lbs

Technical Specs

  • Item Bar and Section Shear
  • Application Cutting of Sheet Metal, Flat Steel and Round Square Angle Steel
  • Cutting Capacity Round (In.) 0.625
  • Cutting Flat (In.) 4 x 3/8
  • Construction Steel
  • Gauge Type Mild Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list