BAR ALIGN/JIMMY CHRM STL 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAR ALIGN/JIMMY CHRM STL 18IN

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC7166
  • Mfr. Model # 7166
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 177
  • Shipping Weight 1.6 lbs

Product Details

Aligning bar, 18 inches. Forged from chrome alloy steel and heat-treated to resist bending and breaking.

Technical Specs

  • Item Jimmy Bar
  • Material Chrome Alloy Steel
  • Overall Length 18"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list