Skip Content
BAR 16IN LONG 5/8 IN TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BAR 16IN LONG 5/8 IN TIP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2130
  • Mfr. Model # 2130
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 174
  • Shipping Weight 1.3 lbs

Product Details

Rolling head pry bar, 16 inches. Pry and aligning bar with a long pointed taper and 90 degrees rolling head.

Technical Specs

  • Colour Black
  • Dia. 11/16"
  • Material Heat Treated Steel
  • Item Rolling Head Pry Bar
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Overall Width 5/8"
  • Standards ASME
  • Overall Length 16"
  • Thickness 11/16"
  • Pry Bar Sub-Category Pry Bars
  • Features Application Pry and Aligning Bar with a Long Pointed Taper and 90 Degrees F Rolling Head for Leverage

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list