Skip Content
BAR 15IN LOW PROFILE AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAR 15IN LOW PROFILE AMBER

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO76813
  • Mfr. Model # 76813
  • UNSPSC # 39111706
  • CATALOGUE PAGE # 3101
  • Shipping Weight 4.05 lbs

Product Details

15 in. rotating low profile, Evolution(R) light bar. Permanent with amber light.

Technical Specs

  • Colour Amber
  • Item Permanent Mount Light Bar, Amber
  • Height 8-1/4"
  • Length 15-3/16"
  • Width 5-3/16"
  • Mounting Permanent
  • Standards SAE J845
  • Voltage 12 VDC
  • Base Material Polycarbonate
  • Flashes per Minute 480
  • Number of Heads 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list