BAR 12IN LONG 1/2IN TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BAR 12IN LONG 1/2IN TIP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT2126
  • Mfr. Model # 2126
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 174
  • Shipping Weight 0.7 lbs

Product Details

Rolling head pry bar, 12 inches. Pry and aligning bar with a long pointed taper and 90 degrees rolling head.

Technical Specs

  • Colour Black
  • Item Rolling Head Pry Bar
  • Dia. 5/16"
  • Material Heat Treated Steel
  • Overall Width 1/2"
  • Overall Length 12"
  • Standards ASME
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Thickness 5/16"
  • Pry Bar Sub-Category Pry Bars
  • Features Application Pry and Aligning Bar with a Long Pointed Taper and 90 Degrees F Rolling Head for Leverage

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list