BANTAM STRAPPING TOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BANTAM STRAPPING TOOL

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI6YPY5
  • Mfr. Model # 6YPY5
  • UNSPSC # 27112100
  • CATALOGUE PAGE # 2100
  • Shipping Weight 2.32 lbs

Product Details

Bantam Strapping Tool, Capacity 3/16 In. to 3/4 In., For Use With Band and buckle.

Technical Specs

  • Capacity 3/16" - 3/4"
  • Item Banding Tool
  • Height (In.) 4
  • For Use With Mfr. No. GRC161, GRC171, GRC181
  • Length (In.) 7-1/2
  • Package Quantity 1
  • Characteristics Applies Band, Locks and Cuts Tail
  • Width (In.) 7-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list