Skip Content
BANNERS SAFETY 10FT X 3.5FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANNERS SAFETY 10FT X 3.5FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY50908
  • Mfr. Model # 50908
  • UNSPSC # 55121706
  • CATALOGUE PAGE # 2283
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Safety Banner
  • Height 42"
  • Includes Corner Grommeted Holes, Nylon Rope
  • Material Vinyl
  • Legend Avoid BackTalk Please Lift Properly
  • Language English
  • Width 120"
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list