Skip Content
BANNER,WORK SAFELY TODAY,28 X 96 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANNER,WORK SAFELY TODAY,28 X 96

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMBR825
  • Mfr. Model # MBR825
  • UNSPSC # 55121706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Height 28"
  • Item Banner
  • Material Reinforced Flexible Poly Sheeting
  • Width 96"
  • Legend Style Text
  • Language English
  • Legend Work Safely Today

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list