Skip Content
BANNER,THINK SAFETY,24 X 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANNER,THINK SAFETY,24 X 48

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMBR412
  • Mfr. Model # MBR412
  • UNSPSC # 55121706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Banner
  • Height 28"
  • Material Reinforced Flexible Poly Sheeting
  • Width 48"
  • Language English
  • Legend Think Safety
  • Legend Style Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list