Skip Content
BANNER,THINK GREEN,24 X 48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANNER,THINK GREEN,24 X 48

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMBR461
  • Mfr. Model # MBR461
  • UNSPSC # 55121706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Height 28"
  • Material Reinforced Flexible Poly Sheeting
  • Item Banner
  • Width 48"
  • Legend Think Green
  • Language English
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list