!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BANNER RED STAY BEHIND LINE

BANNER RED STAY BEHIND LINE

BANNER STAKES

BANNER RED STAY BEHIND LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BANNER RED STAY BEHIND LINE

BANNER RED STAY BEHIND LINE

BANNER STAKES

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PNV20100047
  • Mfr. Model # 20100047
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Product Details

Banner stakes create versatile, secure, expandable safety systems. Unique banner head design with spring-loaded retractable tape that extends over 12 ft. Stake designed for optional direct ground insertion or 22 lb. weighted bases for hard surfaces. Stakes height adjustable to 42 inches.

Technical Specs

  • Item Barrier System Retractable Belt Head
  • Belt Message Stay Behind the Line
  • Belt Material Plastic, Polyester Fabric
  • Colour Red
  • Belt Length 12 ft.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list