Skip Content
BANNER RED NO TRESPASSING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BANNER RED NO TRESPASSING

BANNER STAKES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PNV20100043
  • Mfr. Model # 20100043
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2378
  • Shipping Weight 4.4 lbs

Product Details

Banner stakes create versatile, secure, expandable safety systems. Unique banner head design with spring-loaded retractable tape that extends over 12 ft. Stake designed for optional direct ground insertion or 22 lb. weighted bases for hard surfaces. Stakes height adjustable to 42 inches.

Technical Specs

  • Colour Red
  • Item Barrier System Retractable Belt Head
  • Belt Message No Trespassing
  • Belt Length 12 ft.
  • Belt Material Plastic, Polyester Fabric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list