Skip Content
BANNER OSL 18X84IN MESH BUNGEE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANNER OSL 18X84IN MESH BUNGEE

SAFETRUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MCSAVMB104
  • Mfr. Model # AVMB104
  • UNSPSC # 55121706
  • CATALOGUE PAGE # 3111
  • Shipping Weight 10.15 lbs

Technical Specs

  • Height 18"
  • Colour Yellow/Black 12" Text
  • Includes (2) Heavy-Duty 18" Bungee Cords with Coated Steel Hooks
  • Item Banner
  • Material Mesh
  • Width 84"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List