BANNER ORANGE HARD HAT AREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BANNER ORANGE HARD HAT AREA

BANNER STAKES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PNV20100051
  • Mfr. Model # 20100051
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2378
  • Shipping Weight 4.4 lbs

Product Details

Banner stakes create versatile, secure, expandable safety systems. Unique banner head design with spring-loaded retractable tape that extends over 12 ft. Stake designed for optional direct ground insertion or 22 lb. weighted bases for hard surfaces. Stakes height adjustable to 42 inches.

Technical Specs

  • Item Barrier System Retractable Belt Head
  • Colour Orange
  • Belt Length 12 ft.
  • Belt Message Hard Hat Area
  • Belt Material Plastic, Polyester Fabric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list