Skip Content
BANNER,BE WISE, PROTECT,28 X 96 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANNER,BE WISE, PROTECT,28 X 96

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMBR806
  • Mfr. Model # MBR806
  • UNSPSC # 55121706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Height 28"
  • Item Banner
  • Width 96"
  • Material Reinforced Flexible Poly Sheeting
  • Legend Be Wise, Protect Your Eyes!
  • Language English
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list