Skip Content
BANNER 8-FT SFTY QLTY PROTECTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANNER 8-FT SFTY QLTY PROTECTS

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMBR819
  • Mfr. Model # MBR819
  • UNSPSC # 55121706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Product Details

Convey your company's commitment to safety and quality as a priority in and around your facility. These banners are full-colour photographic quality with large scale lettering.

Technical Specs

  • Item Safety Protects People, Quality Protects Jobs
  • Height 28"
  • Material Poly Sheeting
  • Legend Safety Protects People. Quality Protects Jobs
  • Language English
  • Width 96"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list