Skip Content
BANKER BOX,LTR/LGL,WOODGRAIN,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANKER BOX,LTR/LGL,WOODGRAIN,PK12

BANKERS BOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PWU5
  • Mfr. Model # 2PWU5
  • UNSPSC # 44111605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.6 lbs

Technical Specs

  • Height 10"
  • Depth 15"
  • Item Record Storage Box
  • Colour Wood Grain
  • Package Quantity 12
  • Material Corrugated Fiberboard Containing 65% Recycled Content, 59% Post Consumer Waste, 6% Pre-Consumer Waste
  • Width 12"
  • Stacking Capacity 850 lb.
  • File Size Letter/Legal
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
  • Closure Lift-Off Locking Lid
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list