Skip Content
BANKER BOX,LTR,500LB,WHT/BLU,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANKER BOX,LTR,500LB,WHT/BLU,PK12

BANKERS BOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PWU8
  • Mfr. Model # 2PWU8
  • UNSPSC # 44111605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.1 lbs

Technical Specs

  • Colour White Box/Blue Trim
  • Depth 24"
  • Material Corrugated Fiberboard Containing 65% Recycled Content, 59% Post Consumer Waste, 6% Pre-Consumer Waste
  • Item Record Storage Box
  • Package Quantity 12
  • Height 10"
  • Width 12"
  • Closure String & Button
  • File Size Letter
  • Stacking Capacity 500 lb.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list