BANKER BOX,LGL,700LB,WHT/BLUE,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BANKER BOX,LGL,700LB,WHT/BLUE,PK12

BANKERS BOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PWU7
  • Mfr. Model # 2PWU7
  • UNSPSC # 44111605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.23 lbs

Technical Specs

  • Colour White Box/Blue Trim
  • Height 10"
  • Depth 24"
  • Item Record Storage Box
  • Package Quantity 12
  • Material Corrugated Fiberboard Containing 65% Recycled Content, 59% Post Consumer Waste, 6% Pre-Consumer Waste
  • Width 15"
  • Closure Lift-Off Locking Lid
  • Stacking Capacity 700 lb.
  • File Size Legal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list