Skip Content
BANKER BOX,LGL,700LB,WHT/BLU,PK12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANKER BOX,LGL,700LB,WHT/BLU,PK12

BANKERS BOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2PWT6
  • Mfr. Model # 2PWT6
  • UNSPSC # 44111605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.48 lbs

Technical Specs

  • Colour White Box/Blue Trim
  • Height 10"
  • Item Record Storage Box
  • Material Corrugated Fiberboard Containing 65% Recycled Content, 59% Post Consumer Waste, 6% Pre-Consumer Waste
  • Depth 24"
  • Package Quantity 12
  • File Size Legal
  • Closure Lift-Off Locking Lid
  • Width 15"
  • Stacking Capacity 700 lb.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list