Skip Content
BANDSAW WELD 9FT PB 3/4X6-10/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANDSAW WELD 9FT PB 3/4X6-10/S

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA99206-09
  • Mfr. Model # 99206-09
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 636
  • Shipping Weight 8.2 lbs

Product Details

Powerband M-42 is ideal for contour cutting and general purpose cutting. This bi-metal blade has a M-42 high-speed steel cutting edge welded to an alloy steel back. 6-10 TPI, 9 ft. length and 3/4 x 0.035 inch size.

Technical Specs

  • Length 09 ft.
  • Teeth per Inch 6-10
  • Item Band Saw Blades
  • Application Ideal for Production Cutting Across a Wide Range of Metals, for Solids and Thick Wall Tubes
  • Material M-42 Cobalt Hss
  • Thickness 0.035"
  • Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list