BANDSAW WELD 7FT9 PB 1/2X14T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BANDSAW WELD 7FT9 PB 1/2X14T

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA99181-07-09
  • Mfr. Model # 99181-07-09
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 636
  • Shipping Weight 1.9 lbs

Product Details

Powerband M-42 is ideal for contour cutting and general purpose cutting. This bi-metal blade has a M-42 high-speed steel cutting edge welded to an alloy steel back. 14 TPI, 7 ft., 9 inch length and 1/2 x 0.035 inch size.

Technical Specs

  • Length 7 ft.9"
  • Teeth per Inch 14
  • Application Ideal for Tool, Die and Mold Steels, Stainless Steels and Nickel Based and Non-ferrous Alloys
  • Item Band Saw Blades
  • Thickness 0.035"
  • Width 1/2"
  • Material M-42 Cobalt Hss

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list