Skip Content
BANDSAW WELD 12FT10 FB 1/2X4T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANDSAW WELD 12FT10 FB 1/2X4T

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA91350-12-10
  • Mfr. Model # 91350-12-10
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Product Details

Duratec FB bandsaw blade. Carbon steel blade with a flexible back. Ideal for economical cutting on easy to machine ferrous or non ferrous metal and wood. Length 12ft 10in, Size 1/2 x 0.025, 4 TPI, positive blade pitch, hook tooth shape.

Technical Specs

  • Length 12' 10"
  • Teeth per Inch 4
  • Application Ideal for Wood, Plastics, Nonferrous Foundry Materials, Low Alloy and Nonferrous Metals, Furniture, Composition Board and Light Vertical and Horizontal Machines
  • Material Flexible Carbon Steel Back
  • Width 1/2"
  • Item Band Saw Blade
  • Thickness 0.025"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list