Skip Content
BANDSAW WELD 10FT5 PB 3/4X6-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANDSAW WELD 10FT5 PB 3/4X6-10

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA99206-10-05
  • Mfr. Model # 99206-10-05
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 636
  • Shipping Weight 8.0 lbs

Product Details

Powerband M-42 is ideal for contour cutting and general purpose cutting. This bi-metal blade has a M-42 high-speed steel cutting edge welded to an alloy steel back. 6-10 TPI, 10 ft., 5 inch length and 3/4 x 0.035 inch size.

Technical Specs

  • Length 10 ft. 5"
  • Teeth per Inch 6-10
  • Application Ideal for Production Cutting Across a Wide Range of Metals, for Solids and Thick Wall Tubes
  • Item Band Saw Blades
  • Material M-42 Cobalt Hss
  • Width 3/4"
  • Thickness 0.035"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list