!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BANDSAW WELD 10FT5 PB 3/4X10-1

BANDSAW WELD 10FT5 PB 3/4X10-1

STARRETT

BANDSAW WELD 10FT5 PB 3/4X10-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BANDSAW WELD 10FT5 PB 3/4X10-1

BANDSAW WELD 10FT5 PB 3/4X10-1

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $103.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # STA99234-10-05
  • Mfr. Model # 99234-10-05
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

Powerband M-42 is ideal for contour cutting and general purpose cutting. This bi-metal blade has a M-42 high-speed steel cutting edge welded to an alloy steel back. 10-14 TPI, 10 ft., 5 inch length and 3/4 x 0.035 inch size.

Technical Specs

  • Item Band Saw Blade
  • Materials Cut Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Structural Steel
  • Blade Series Versatix(TM) MP
  • Blade Width 3/4 in
  • Blade Thickness 0.035 in
  • Tip Material Bi-Metal
  • Cutting Edge Style Hook
  • For Material Width 1/4 in to 1/2 in
  • Primary Material Application Structural Shapes
  • Tool Brand Starrett
  • Use Case Production
  • Blade Length 10 ft 5 in
  • Teeth per Inch 10/14
  • Blade Material Bi-Metal
  • For Material Thickness 1/4 in to 1/2 in
  • For Use With Saw Type Band Saws

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list