!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BAND SAW BLADE, CARBON STEEL/BI-METAL, 10 FTX½ INX0.025 IN, 14 TPI, REGULAR, WOOD/METAL

BAND SAW BLADE, CARBON STEEL/BI-METAL, 10 FTX½ INX0.025 IN, 14 TPI, REGULAR, WOOD/METAL

STARRETT

BAND SAW BLADE, CARBON STEEL/BI-METAL, 10 FTX½ INX0.025 IN, 14 TPI, REGULAR, WOOD/METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BAND SAW BLADE, CARBON STEEL/BI-METAL, 10 FTX½ INX0.025 IN, 14 TPI, REGULAR, WOOD/METAL

BAND SAW BLADE, CARBON STEEL/BI-METAL, 10 FTX½ INX0.025 IN, 14 TPI, REGULAR, WOOD/METAL

STARRETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # STA91401-10
  • Mfr. Model # 91401-10
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.3 lbs

Product Details

This Duratec SFB carbon steel band saw blade measures 10 feet length x ½ width x 0.025 inches thickness. It has a regular tooth with a bi-metal tip and hook cutting edge. The blade with a flexible back has 14 TPI that cut ferrous or non-ferrous metal and wood of width ranging from 3½ to 7 inches.

Technical Specs

  • Item Band Saw Blade
  • Materials Cut Aluminum, Carbon Steel, Soft Metal, Wood
  • Blade Series Duratec(TM) SFB
  • Blade Width 1/2 in
  • Blade Thickness 0.025 in
  • Tip Material Bi-Metal
  • Cutting Edge Style Hook
  • For Material Width 3 1/2 in to 7 in
  • Primary Material Application Aluminum, Soft Metals
  • Tool Brand Starrett
  • Use Case General Maintenance
  • Blade Length 10 ft
  • Teeth per Inch 14
  • Blade Material Bi-Metal
  • For Material Thickness 3 1/2 in to 7 in
  • For Use With Saw Type Band Saws

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list