Skip Content
BANDSAW SUBCOMPACT M12 BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANDSAW SUBCOMPACT M12 BARE

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2429-20
  • Mfr. Model # 2429-20
  • UNSPSC # 23172007
  • CATALOGUE PAGE # 428
  • Shipping Weight 6.6 lbs

Product Details

Voltage 12, Surface Ft. per Min. High 0 - 280, Surface Ft. per Min. Low 0 - 280, Includes Tool Only

Technical Specs

  • Handle Type D-Handle
  • Includes 18 TPI Sub-Compact Band Saw Blade (MTL48-39-0572)
  • Item Cordless Band Saw
  • Battery Included No
  • Number of Speeds 1
  • Drive Type Direct
  • Light Yes
  • Surface Ft. per Min. Low 0 - 280
  • Surface Ft. per Min. High 0 - 280
  • Tool Weight 6.75 lbs.
  • Voltage 12.0
  • Standards UL
  • Blade Length 27"
  • Tool Length 12"
  • Round Capacity 1-5/8"
  • Rectangle Capacity 1-5/8" x 1-5/8"
  • Battery Included / Bare Tool Bare Tool
  • Battery Pack Replacement 4PKY2
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list