Skip Content
BANDSAW PORTABLE 18V LXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANDSAW PORTABLE 18V LXT

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTDPB180RFE
  • Mfr. Model # DPB180RFE
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 428
  • Shipping Weight 33.0 lbs

Technical Specs

  • Item Cordless Band Saw Kit
  • Handle Type D-style Front, D-handle
  • Battery Included (2) MKT194205-3)
  • Includes (2) 18V (3.0 Ah) Li-Ion Batteries BL1830, Charger DC18RC, Battery Cover, Bi-Metal Band Saw Blade 18 TPI, D-Style Front Handle, Hex Wrench 4, Plastic Carrying Case
  • Number of Speeds Variable
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9, MKT196675-2)
  • Drive Type Electronic Current Limiter
  • Light LED Light
  • Surface Ft. per Min. Low 275
  • Surface Ft. per Min. High 530
  • Voltage 18
  • Tool Weight 14.3 lbs.
  • Blade Length 1/2" x 44-7/8"
  • Round Capacity 4-3/4"
  • Tool Length 20-5/8"
  • Battery Included / Bare Tool Battery Included
  • Battery Capacity 3.0 Ah
  • Rectangle Capacity 4-3/4" x 4-3/4"
  • Cordless Tool Battery Type Li-Ion
  • Standards UL 74LJ

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List