Discontinued with Replacement
BANDSAW KIT 18V LXT PORTABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BANDSAW KIT 18V LXT PORTABLE

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTBPB180
  • Mfr. Model # BPB180
  • UNSPSC # 23172007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.8 lbs
Suggested Replacement Product
BANDSAW PORTABLE 18V LXT

Your Price: NA

Product Details

Electronic speed control. Well-balanced and lightweight. Ball bearing blade guides. Built-in LED light. Accepts standard 44-7/8 inches blades. Kit includes (2) batteries, saw blade, hex wrench, grip, charger, and carrying case.

Technical Specs

  • Includes (2) Batteries, Contractor Bag
  • Battery Included Yes
  • Item Cordless Band Saw Kit
  • Drive Type Electronic Current Limiter
  • Battery Pack Replacement MKT196235-0, MKT194205-3, MKT196401-9), MKT196675-2)
  • Light LED Light
  • Surface Ft. per Min. High 530
  • Voltage 18.0
  • Surface Ft. per Min. Low 275
  • Tool Weight 14.1 lbs.
  • Blade Length 1/2" x 44-7/8"
  • Battery Capacity Now Model MKTDPB180RFE
  • Tool Length 21"
  • Round Capacity 4-3/4"
  • Battery Included / Bare Tool Battery Included
  • Rectangle Capacity 4-3/4" x 4-3/4"
  • Cordless Tool Battery Type Li-Ion
  • Handle Type Ergonomic
  • Number of Speeds Variable
  • Corded/Cordless Cordless

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list