!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DOUBLE MITRE BAND SAW, CORDED, DM-10, 240V DC, 106X1X0.042 IN, 165 TO 325 SFPM

DOUBLE MITRE BAND SAW, CORDED, DM-10, 240V DC, 106X1X0.042 IN, 165 TO 325 SFPM

HYD-MECH

DOUBLE MITRE BAND SAW, CORDED, DM-10, 240V DC, 106X1X0.042 IN, 165 TO 325 SFPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DOUBLE MITRE BAND SAW, CORDED, DM-10, 240V DC, 106X1X0.042 IN, 165 TO 325 SFPM

DOUBLE MITRE BAND SAW, CORDED, DM-10, 240V DC, 106X1X0.042 IN, 165 TO 325 SFPM

HYD-MECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20,944.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # HYMDM10
  • Mfr. Model # DM10
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This DM-10 corded double mitre band saw operates on 240V DC and has a blade of 106 length x 1 width x 0.042 inches thickness. It has a round cutting capacity of 10 inches, 9 inches in a square, and 10 x 11 inches rectangular. The horizontal band saw tool measures 68 length x 35½ width x 65 inches height. It has a 165 to 325 surface feet per minute range.

Technical Specs

  • Item Bandsaw Double Miter
  • Band Saw Operation Manual
  • Phase 3
  • Round Cutting Capacity - Horizontal 10 in
  • Miter Angle Range 45 Degrees Left to 60 Degrees Right
  • Blade Length 106 in
  • Min. Blade Width 1 in
  • Power Source Corded
  • HP 2/2.5
  • Overall Depth 65 in
  • Band Saw Type Horizontal
  • Voltage 240V AC
  • Rectangular Cutting Capacity - Horizontal 10 in x 11 in
  • SFPM Range 165 to 325
  • Number of Speed Settings 2
  • Max. Blade Width 1
  • Cutting Capacity Square 9"
  • Blade Thickness 0.042 in
  • Max. Blade Length 116 in
  • Tool Weight 970 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list