Skip Content
BANDSAW COMPACT M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BANDSAW COMPACT M18

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2629-22
  • Mfr. Model # 2629-22
  • UNSPSC # 23231100
  • CATALOGUE PAGE # 428
  • Shipping Weight 20.81 lbs

Product Details

Compact lightweight design for cutting overhead and in tight places. LED work light - illuminates the cut line in tight spaces and dark areas. Multiple speed dial - adjusts the speed for more accurate cuts and hard materials.

Technical Specs

  • Handle Type Non Slip Soft Grip
  • Item Cordless Band Saw Kit
  • Includes Light, Charger, and Case Blade
  • Drive Type Direct
  • Number of Speeds 1
  • Battery Included (2) 2PYZ8
  • Light No
  • Surface Ft. per Min. High 480
  • Surface Ft. per Min. Low 390
  • Tool Weight 11.8 lbs.
  • Standards UL
  • Voltage 18
  • Battery Capacity 3.0 Ah
  • Blade Length 18"
  • Round Capacity 3-1/4"
  • Tool Length 16"
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Rectangle Capacity 3-1/4" x 3-1/4"
  • Battery Pack Replacement 2PYZ8
  • Corded/Cordless Cordless

Compliance and Restrictions

  • Dangerous Good

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list