Skip Content
BANDSAW BL 9FT6 PB 3/4X035X10-14/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANDSAW BL 9FT6 PB 3/4X035X10-14/S

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA99234-09-06
  • Mfr. Model # 99234-09-06
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 636
  • Shipping Weight 8.2 lbs

Product Details

Powerband Matrix II is a general purpose bi-metal band saw with a high speed cutting edge (8% cobalt) welded to an alloy steel back. 9 ft. 6 inch 3/4 x .035 x 10-14/S variable pitch.

Technical Specs

  • Length 9'6"
  • Teeth per Inch 10-14
  • Application Ideal for Production Cutting Across a Wide Range of Metals, for Solids and Thick Wall Tubes
  • Item Band Saw Blade
  • Material M-42 Cobalt Hss
  • Width 3/4"
  • Thickness 0.035"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list