BANDSAW BL 9FT  PB 3/4X035X8-12/S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BANDSAW BL 9FT PB 3/4X035X8-12/S

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STA99222-09
  • Mfr. Model # 99222-09
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 636
  • Shipping Weight 8.2 lbs

Product Details

Powerband Matrix II is a general purpose bi-metal band saw with a high speed cutting edge (8% cobalt) welded to an alloy steel back. 9 ft. 3/4 x .035 x 8-12/S variable pitch.

Technical Specs

  • Teeth per Inch 8-12
  • Length 9'
  • Item Band Saw Blade
  • Application Ideal for Production Cutting Across a Wide Range of Metals, for Solids and Thick Wall Tubes
  • Material M-42 Cobalt Hss
  • Width 3/4"
  • Thickness 0.035"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list