Skip Content
BANDSAW BI-METAL 10/14 250X3/4X035 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BANDSAW BI-METAL 10/14 250X3/4X035

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW50903
  • Mfr. Model # 50903
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Product Details

Bi-metal bandsaw blade. 250 X 3/4 X .035. 10/14 TPI.

Technical Specs

  • Item Bandsaw Blade
  • Length 250"
  • Teeth per Inch 10/14
  • Width 3/4" x 0.035"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list