Skip Content
BANDSAW 5HP BLADE DRV 1-1/4IN BLADE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANDSAW 5HP BLADE DRV 1-1/4IN BLADE

HYD-MECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HYMS23
  • Mfr. Model # S23
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 428
  • Shipping Weight 1.0 lbs

Product Details

Single miter 16 inch bandsaw, 2.5 HP.

Technical Specs

  • Item Hydmech
  • HP 8.8
  • Overall Depth 56"
  • Overall Width 96"
  • Speeds 75 - 350 SFM
  • Overall Height 61"
  • Blade Thickness 0.035"
  • Miter Capacity 60 Degrees
  • Voltage 240

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List