Skip Content
BANDSAW 1HP W/TOGGLE SWITCH CSA APP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANDSAW 1HP W/TOGGLE SWITCH CSA APP

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWUE712
  • Mfr. Model # UE712
  • UNSPSC # 23172007
  • CATALOGUE PAGE # 428
  • Shipping Weight 330.0 lbs

Product Details

Built-in coolant system. Automatic shut-off. 4 cutting speeds. Round cutting capacity at 90 degree 7 inch at 45 degree 4-1/3 inch. Rectangular cutting capacity at 90 degree 12 inch at 45 degree 7 inches.

Technical Specs

  • HP 1
  • Item Bandsaw
  • Overall Height 42-1/2"
  • Speeds 86/132/178/260 FPM
  • Overall Width 27-1/2"
  • Blade Thickness 0.009"
  • Voltage 115
  • Overall Depth 72-3/8"
  • Miter Capacity 45 Degrees /60 Degrees
  • Cutting Capacity Rectangle 10" x 11"
  • Cutting Capacity Round 10"
  • Max. Blade Width 1"
  • Max. Blade Length 132"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list