Skip Content
BANDSAW 14IN 1.5HP 1PH 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANDSAW 14IN 1.5HP 1PH 115/230V

POWERMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PWMPWBS14CS
  • Mfr. Model # PWBS14CS
  • UNSPSC # 23231100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 266.0 lbs

Technical Specs

  • HP 1-1/2
  • Speeds 3000 SFPM
  • Amps AC 11.0, 5.0
  • Phase 1
  • Cutting Angle 10 deg. (L), 45 deg. (R)
  • Voltage BlankValue
  • Blade Wheels Dia. 14"
  • Max. Blade Width 3/4"
  • Max. Blade Length 93-1/2"
  • Table Dimensions 15" x 15"
  • Min. Blade Width 3/4"
  • Max. Thickness of Cut 12"
  • Features Carter(TM) Quick Tension Lever Speeds Blade Changes, and the De-tension Setting Extends Blade Life During Non-use Extra-large, Two Piece Cast Iron Table Consists of a 15" X 15" Tilting Section and a Fixed 15" X 5" Extension for a Total Working Surface Area of 15" X 20" Chip Blower Ensures a Clean, Visible Cut Line Durable Micro-adjustable Dual Bearing Blade Guide System Above and Below the Table for Close Blade Control with Less Friction Exclusive Design, Quick-release Precision T-square Style Rip Fence with 4" Resaw Attachment Precision Balanced, Nine Spoke Cast Iron Wheels Reduce Vibration Easy to Read Tensioning Gauge Settings Indicated in "blade Width" Increments Full 6" Resaw Capacity (12" with Riser Block) with 13-1/2" Width Capacity 60 Watt Adjustable Lamp Built Into the Body Provides Direct Light on Blade and Work Piece While Cutting (bulb Not Included) Rigid One-piece Welded Stand Requires No Assembly
  • Includes Guide Rail, Rip Fence, Rear Rail, Miter Gauge, Hardware Package
  • Item Bandsaw
  • Overall Depth 20"
  • Application Woodworking
  • Hz 60
  • Overall Height 68"
  • Overall Width 34"
  • Blade Thickness 1/8" - 3/4"
  • Min. Blade Length 93.5"
  • RPM 3,000
  • Miter Capacity 45 Degrees
  • Cutting Capacity Round 13-1/2"
  • Cutting Capacity Rectangle 19"
  • Cutting Capacity Square 13-1/2"
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list