Skip Content
BANDANA, MAPLE LEAF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANDANA, MAPLE LEAF

MILLER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLW250-905
  • Mfr. Model # 250-905
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Welder's bandana. Maple Leaf design with sewn-in sweatband.

Technical Specs

  • Colour White, Red
  • Item Welding Bandanna
  • Size One Size Fits All
  • Material 100% Cotton
  • Pattern Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list