Skip Content
Discontinued with Replacement
BANDANA COOLING CAMOUFLAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BANDANA COOLING CAMOUFLAGE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS25F539
  • Mfr. Model # 25F539
  • UNSPSC # 53102511
  • CATALOGUE PAGE # 2671
  • Shipping Weight 0.054 lbs
Suggested Replacement Product
BANDANA COOLING FLAMES

Your Price: NA

Product Details

Cooling bandana. Universal size. Hook and loop closure. Cotton with water activated beads. Soaking time 2 to 5 min. Camouflage pattern.

Technical Specs

  • Colour Camouflage
  • Item Cooling Bandana
  • Material Cotton w/ Water-Activated Beads
  • Size Universal
  • Pattern Camouflage
  • Soaking Time 2 - 5 min.
  • Closure Type Hook-and-Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list