BANDANA CHILL-IT TIE RED WESTERN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BANDANA CHILL-IT TIE RED WESTERN

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6700RD
  • Mfr. Model # 6700RD
  • UNSPSC # 53102506
  • CATALOGUE PAGE # 2486
  • Shipping Weight 0.1 lbs

Product Details

Chill-Its cooling products, provide cool comfort 24 to 48 hours when activated in cold water. Bandana (Tie), red western.

Technical Specs

  • Item Bandana (Tie), Red Western
  • Soaking Time 2 - 5 min.
  • Colour Red
  • Material Cotton with Water Activated Beads
  • Pattern Western
  • Size Universal
  • Closure Type Tie

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list