Skip Content
BANDAGE ELASTIC ECONO-WRAP 6INX5YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BANDAGE ELASTIC ECONO-WRAP 6INX5YD

ECONO-WRAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCI33600000
  • Mfr. Model # 33600000
  • UNSPSC # 42311505
  • CATALOGUE PAGE # 2190
  • Shipping Weight 0.13 lbs

Product Details

Econo-San non-adhesive bandages are made of high quality cotton, interwoven with rubber threads to provide controlled consistent pressure. Size 15 cm x 3.8 m stretched. Sold by roll.

Technical Specs

  • Item Elastic Bandages
  • Width 15 cm
  • Length 5 m
  • Latex Content Latex Free

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list