!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
BANDAGE ELASTIC ECON-WRAP 4INX5YD

BANDAGE ELASTIC ECON-WRAP 4INX5YD

ECONO-WRAP

BANDAGE ELASTIC ECON-WRAP 4INX5YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BANDAGE ELASTIC ECON-WRAP 4INX5YD

BANDAGE ELASTIC ECON-WRAP 4INX5YD

ECONO-WRAP

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HCI33400000
  • Mfr. Model # 33400000
  • UNSPSC # 42311505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs
Suggested Replacement Product
ELASTIC BANDAGE WRAPS 4INX5Y

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.01 / EACH

EHC: EHC :

Product Details

Econo-San non-adhesive bandages are made of high quality cotton, interwoven with rubber threads to provide controlled consistent pressure. Size 10 cm x 3.8 m stretched. Sold by roll.

Technical Specs

  • Item Elastic Bandages
  • Width 10 cm
  • Material High Quality Cotton Interwoven with Rubber Threads
  • Length 5 m

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list