BANDAGE ELASTIC CONTEX LF 4INX5YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BANDAGE ELASTIC CONTEX LF 4INX5YD

CONTEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCI54400000
  • Mfr. Model # 54400000
  • UNSPSC # 42311505
  • CATALOGUE PAGE # 2190
  • Shipping Weight 1.26 lbs

Product Details

Contex non-adhesive bandages are made of high quality cotton interwoven with rubber threads to provide controlled and consistent pressure. For sprains, orthopedic use and oedema control. Size 10 cm x 4.5 m stretched.

Technical Specs

  • Item Contex(R) 10 cm x 4 - 5 m Stretched
  • Latex Content Latex Free

Compliance and Restrictions

  • None

Alternate Search Terms