Skip Content
BANDAGE ELASTIC CONTEX LF 2INX5YD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BANDAGE ELASTIC CONTEX LF 2INX5YD

CONTEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HCI54200000
  • Mfr. Model # 54200000
  • UNSPSC # 42311505
  • CATALOGUE PAGE # 2190
  • Shipping Weight 0.07 lbs

Product Details

Contex non-adhesive bandages are made of high quality cotton interwoven with rubber threads to provide controlled and consistent pressure. For sprains, orthopedic use and oedema control. Size 5 cm x 4.5 m stretched.

Technical Specs

  • Item Contex(R) 5 cm x 4 - 5 m Stretched
  • Latex Content Latex Free

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list